Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 27' Rollup Ratchet Strap With Flat Hook

  • Mfr # RR227FH

  • Zoro # G7358540


product price: $36.79
/ea

Key Features

Width
2 in
Bungee End Type
Flat Hook
Color
Yellow
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR227FH
Zoro #
G7358540
UPC #
840086902085
Country of Origin
China

Dimensions

Width
2 in
Sling Length
27 ft

Details

Bungee End Type
Flat Hook
Color
Yellow
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
Handle Type
Rollup Ratchet
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.