
2" x 30' Blue Ratchet Strap w/ Flat Snap Hook
Mfr # 5030FSH-BLU
Zoro # G7362880
product price: $28.75
/eaSold in multiples of 10 for $287.50
Key Features
Length
30 ft
Width
2 in
Bungee End Type
Flat Snap Hook
Color
Blue
Bungee End Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030FSH-BLU
Zoro #
G7362880
UPC #
840086914866
Country of Origin
Multiple
Dimensions
Length
30 ft
Width
2 in
Sling Length
30 ft
Lever Length
1 ft
Details
Item
Ratchet Strap
Bungee End Type
Flat Snap Hook
Color
Blue
Bungee End Material
Polyester webbing
Working Load Limit
2000 lb
End Type
Flat Snap Hook
Breaking Strength
12,000 lb
Handle Type
Long Wide Handle
Assembly Strength
6000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.