Zoro Homepage

2" x 30' Camo Ratchet Strap w/ Black Ratchet & Flat Snap Hooks

  • Mfr # 5530FSH-CAMO

  • Zoro # G7367074


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Length
30 ft
Width
2 in
Bungee End Type
Flat Snap Hook
Material
Polyester
Color
Camo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5530FSH-CAMO
Zoro #
G7367074
UPC #
840086918192
Country of Origin
Multiple

Dimensions

Length
30 ft
Width
2 in
Sling Length
30 ft
Lever Length
1 ft

Details

Item
Ratchet Strap
Bungee End Type
Flat Snap Hook
Material
Polyester
Color
Camo
Bungee End Material
Polyester webbing
Working Load Limit
2000 lb
End Type
Flat Snap Hook
Breaking Strength
12,000 lb
Finish
Zinc Plated
Assembly Strength
6000 lb
Handle Type
Rubber Coated Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.