
2" x 30' Green Ratchet Strap w/ Chain Extension
Mfr # 5030CE-GRN
Zoro # G7347036
product price: $46.19
/eaKey Features
Length
30 ft
Width
2 in
Bungee End Type
Chain Extension
Material
Polyester
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030CE-GRN
Zoro #
G7347036
UPC #
840086933058
Country of Origin
Multiple
Dimensions
Length
30 ft
Width
2 in
Lever Length
2.5 ft
Sling Length
30 ft
Details
Item
Ratchet Strap
Bungee End Type
Chain Extension
Material
Polyester
Color
Green
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
End Type
Chain Extension
Breaking Strength
12,000 lb
Assembly Strength
10,000 lb
Handle Type
Long Wide Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.