Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 30' Orange Ratchet Strap w/ Double J Hook

  • Mfr # 5030WH-OR

  • Zoro # G7365254


product price: $25.69
/ea

Key Features

Length
30 ft
Width
2 in
Material
Polyester
Color
Orange
Working Load Limit
3333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030WH-OR
Zoro #
G7365254
UPC #
840086909152
Country of Origin
Multiple

Dimensions

Length
30 ft
Width
2 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Orange
Working Load Limit
3333 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
10,000 lb
Finish
Zinc Plated
Handle Type
Long Wide Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.