Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 30' Red Ratchet Strap w/ Flat Snap Hook

  • Mfr # 5030FSH-RED

  • Zoro # G7349766


product price: $24.55
/ea
Sold in multiples of 10 for $245.50

Key Features

Width
2 in
Color
Red
Bungee End Material
Polyester webbing
Working Load Limit
2000 lb
Breaking Strength
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5030FSH-RED
Zoro #
G7349766
UPC #
840086933119
Country of Origin
Multiple

Dimensions

Width
2 in
Lever Length
1 ft
Sling Length
30 ft

Details

Color
Red
Bungee End Material
Polyester webbing
Working Load Limit
2000 lb
Breaking Strength
12,000 lb
Handle Type
Long Wide Handle
Assembly Strength
6000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.