Zoro Homepage

2" x 300' 12K Polyester Cargo Webbing - Olive Drab

  • Mfr # NS-WEB212000OD

  • Zoro # G7352916


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Breaking Strength
12,000 lb
Color
Olive Drab
Length
300 ft
Width
2 in
Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-WEB212000OD
Zoro #
G7352916
UPC #
840086901583
Country of Origin
Multiple

Dimensions

Length
300 ft
Width
2 in
Thickness
0.09 in

Details

Breaking Strength
12,000 lb
Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.