Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 50' Blue Ratchet Strap w/ Black Flat Hook

  • Mfr # 5050FH-BLU

  • Zoro # G7351026


product price: $34.75
/ea

Key Features

Length
50 ft
Width
2 in
Material
Polyester
Color
Blue
Working Load Limit
3333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5050FH-BLU
Zoro #
G7351026
UPC #
840086917676
Country of Origin
Multiple

Dimensions

Length
50 ft
Width
2 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Blue
Working Load Limit
3333 lb
End Type
Flat Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
10,000 lb
Handle Type
Long Wide Handle
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.