Zoro Homepage

2" x 50' Blue Ratchet Strap w/ Double J Hook

  • Mfr # 5050WH-BLU

  • Zoro # G7353826


product price: $37.99
/ea

Key Features

Length
50 ft
Width
2 in
Bungee End Type
Wire Hook / Double J-Hook
Color
Blue
Bungee End Material
Polyester webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050WH-BLU
Zoro #
G7353826
UPC #
840086933164
Country of Origin
Multiple

Dimensions

Length
50 ft
Width
2 in
Sling Length
50 ft
Lever Length
1 ft

Details

Item
Ratchet Strap
Bungee End Type
Wire Hook / Double J-Hook
Color
Blue
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
12,000 lb
Handle Type
Long Wide Handle
Finish
Zinc Plated
Assembly Strength
10,000 lb
Strap Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.