Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 50' Red Ratchet Strap w/ Black Flat Hook

  • Mfr # 5050FH-RED

  • Zoro # G7352408


product price: $31.85
/ea

Key Features

Width
2 in
Color
Red
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050FH-RED
Zoro #
G7352408
UPC #
840086933157
Country of Origin
Multiple

Dimensions

Width
2 in
Sling Length
50 ft
Lever Length
1 ft

Details

Color
Red
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
Assembly Strength
10,000 lb
Handle Type
Long Wide Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.