Zoro Homepage

2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hook & Flat Snap Hook

  • Mfr # 5308SHFSH-BLK

  • Zoro # G7352049


product price: $26.69
/ea
Sold in multiples of 10 for $266.90

Key Features

Length
8 ft
Width
2 in
Color
Black
Bungee End Material
Polyester webbing
Working Load Limit
833 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5308SHFSH-BLK
Zoro #
G7352049
UPC #
840086917850
Country of Origin
Multiple

Dimensions

Length
8 ft
Width
2 in
Sling Length
8 ft
Lever Length
1 ft

Details

Item
Ratchet Strap
Color
Black
Bungee End Material
Polyester webbing
Working Load Limit
833 lb
End Type
Flat Snap Hook; S-Hook
Breaking Strength
6000 lb
Assembly Strength
2500 lb
Finish
Zinc Plated
Handle Type
Interior Wide Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.