Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks

  • Mfr # 5108FSH-GRN

  • Zoro # G7358190


product price: $21.15
/ea

Key Features

Length
8 ft
Width
2 in
Material
Polyester
Color
Green
Working Load Limit
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108FSH-GRN
Zoro #
G7358190
UPC #
840086917782
Country of Origin
Multiple

Dimensions

Length
8 ft
Width
2 in

Details

Item
Tie Down Strap
Material
Polyester
Color
Green
Working Load Limit
2000 lb
End Type
Flat Snap Hook
Breaking Strength
12,000 lb (Webbing)
Handle Type
Short Wide Handle
Assembly Strength
6000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.