Zoro Homepage

24 ft x 18 ft Tarp, Black

  • Mfr # LLT3-2418-24188-BLK

  • Zoro # G7365139


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
24 ft
Tarp Finished Width
18 ft
Fabric Weight
14 oz
Water Resistant/Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLT3-2418-24188-BLK
Zoro #
G7365139
UPC #
840086934697
Country of Origin
China

Dimensions

Finished Size
24 ft x 18 ft
Tarp Finished Length
24 ft
Tarp Finished Width
18 ft
Width
24 ft
Length
18 ft

Details

Color
Black
Item
Tarp
Fabric Weight
14 oz
Water Resistant/Waterproof
Waterproof
Material
PVC Coated Polyester
Features
8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings on Ends, 3 Rows of D Rings on Sides; 3 Lumber Tarps on all Sides; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.