Zoro Homepage

27" x 180' Neoprene Floor Runner - Black

  • Mfr # FRN27x180-BLK

  • Zoro # G7343116


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Length
180 ft
Width
27 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN27x180-BLK
Zoro #
G7343116
UPC #
840086902757
Country of Origin
China

Dimensions

Length
180 ft
Width
27 in

Details

Item
Floor Runner
Material
Neoprene
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.