Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"x14' OEM ReplaceWheelStrap w/ 2 Swivel J Hooks, 3 Adjust. RubberClts

  • Mfr # WNTH41-14

  • Zoro # G7355235


product price: $20.25
/ea

Key Features

Width
2 in
Bungee End Type
Swivel J Hook
Material
Polyester
Color
Yellow
Includes
(3) Adjustable Rubber Cleats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNTH41-14
Zoro #
G7355235
UPC #
840086919663
Country of Origin
Multiple

Dimensions

Width
2 in

Details

Item
Wheel Strap
Bungee End Type
Swivel J Hook
Material
Polyester
Color
Yellow
Includes
(3) Adjustable Rubber Cleats
Working Load Limit
2222 lb
End Type
Swivel J Hook
Breaking Strength
12,000 lb
Assembly Strength
6600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.