
3" x 11" Fixed End w/ Chain Extension and Bolt Loop
Mfr # 302CEBL
Zoro # G7341585
product price: $29.59
/eaSold in multiples of 5 for $147.95
Key Features
Length
11 in
Width
3 in
Bungee End Type
Chain Extension
Material
Polyester
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302CEBL
Zoro #
G7341585
UPC #
840086932655
Country of Origin
Multiple
Dimensions
Length
11 in
Width
3 in
Sling Length
11 in
Details
Item
Ratchet Fixed End
Bungee End Type
Chain Extension
Material
Polyester
Color
Yellow
Working Load Limit
5400 lb
End Type
Chain Extension
Assembly Strength
16,200 lb
Handle Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.