Zoro Homepage

3" x 11" Fixed End w/ Ratchet and Wire Hook

  • Mfr # 7502FEWH

  • Zoro # G7358498


product price: $65.89
/ea
Sold in multiples of 2 for $131.78

Key Features

Width
3 in
Bungee End Type
Wire Hook
Color
Yellow
Working Load Limit
5400 lb
Assembly Strength
16,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502FEWH
Zoro #
G7358498
UPC #
840086918246
Country of Origin
China

Dimensions

Width
3 in
Sling Length
11 in

Details

Bungee End Type
Wire Hook
Color
Yellow
Working Load Limit
5400 lb
Assembly Strength
16,200 lb
Handle Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.