
3" x 20' Green Ratchet Strap w/ Wire Hooks
Mfr # 7520WH-GRN
Zoro # G7367564
product price: $71.55
/eaKey Features
Length
20 ft
Width
3 in
Color
Green
Working Load Limit
5400 lb
End Type
Wire Hook / Double J-Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7520WH-GRN
Zoro #
G7367564
UPC #
840086918314
Country of Origin
Multiple
Dimensions
Length
20 ft
Width
3 in
Details
Item
Ratchet Strap
Color
Green
Working Load Limit
5400 lb
End Type
Wire Hook / Double J-Hook
Finish
Zinc Plated
Assembly Strength
16,200 lb
Handle Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.