Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 27' Blue Ratchet Strap w/ Chain Extensions

  • Mfr # 7527CE-BLU

  • Zoro # G7362944


product price: $93.45
/ea
Sold in multiples of 2 for $186.90
Free Shipping & Returns

Key Features

Width
3 in
Bungee End Type
Chain Extension
Color
Blue
Working Load Limit
5400 lb
Assembly Strength
16,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7527CE-BLU
Zoro #
G7362944
UPC #
840086933478
Country of Origin
China

Dimensions

Width
3 in
Sling Length
27 ft
Lever Length
2.5 ft

Details

Bungee End Type
Chain Extension
Color
Blue
Working Load Limit
5400 lb
Assembly Strength
16,200 lb
Handle Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.