Zoro Homepage

3" x 27' Green Ratchet Strap w/ Chain Extensions

  • Mfr # 7527CE-GRN

  • Zoro # G7362969


product price: $97.95
/ea
Sold in multiples of 2 for $195.90
Free Shipping & Returns

Key Features

Length
27 ft
Width
3 in
Bungee End Type
Chain Extension
Material
Polyester
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7527CE-GRN
Zoro #
G7362969
UPC #
840086933485
Country of Origin
Multiple

Dimensions

Length
27 ft
Width
3 in
Sling Length
27 ft
Lever Length
2.5 ft

Details

Item
Ratchet Strap
Bungee End Type
Chain Extension
Material
Polyester
Color
Green
Working Load Limit
5400 lb
End Type
Chain Extension
Assembly Strength
16,200 lb
Handle Type
Standard
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.