Zoro Homepage

3" x 27' Red Ratchet Strap w/ Wire Hooks

  • Mfr # 7527WH-RED

  • Zoro # G7364545


product price: $70.79
/ea

Key Features

Length
27 ft
Width
3 in
Material
Polyester
Color
Red
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7527WH-RED
Zoro #
G7364545
UPC #
840086918406
Country of Origin
Multiple

Dimensions

Length
27 ft
Width
3 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Red
Working Load Limit
5400 lb
End Type
Wire Hook / Double J-Hook
Finish
Zinc Plated
Handle Type
Standard
Assembly Strength
16,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.