Zoro Homepage

3" x 27' Yellow Ratchet Strap w/ Chain Extensions

  • Mfr # 7527CE-Y

  • Zoro # G7368334


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Length
27 ft
Width
3 in
Material
Polyester
Color
Yellow
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7527CE-Y
Zoro #
G7368334
UPC #
840086918345
Country of Origin
Multiple

Dimensions

Length
27 ft
Width
3 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Yellow
Working Load Limit
5400 lb
End Type
Chain Extension
Handle Type
Standard
Finish
Zinc Plated
Assembly Strength
16,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.