
3" x 30' Green Ratchet Strap w/ Flat Hooks
Mfr # 7530FH-GRN
Zoro # G7366380
product price: $70.85
/eaSold in multiples of 2 for $141.70
Key Features
Width
3 in
Bungee End Type
Flat Hook
Color
Green
Working Load Limit
5400 lb
Handle Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7530FH-GRN
Zoro #
G7366380
UPC #
840086918420
Country of Origin
Multiple
Dimensions
Width
3 in
Sling Length
30 ft
Lever Length
1 ft
Details
Bungee End Type
Flat Hook
Color
Green
Working Load Limit
5400 lb
Handle Type
Standard
Assembly Strength
16,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.