
3" x 30' Red Ratchet Strap w/ Chain Extensions
Mfr # 7530CE-RED
Zoro # G7360354
product price: $87.59
/eaSold in multiples of 2 for $175.18
Free Shipping & Returns
Key Features
Length
30 ft
Width
3 in
Bungee End Type
Chain Extension
Material
Polyester
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7530CE-RED
Zoro #
G7360354
UPC #
840086933539
Country of Origin
Multiple
Dimensions
Length
30 ft
Width
3 in
Sling Length
30 ft
Lever Length
2.5 ft
Details
Item
Ratchet Strap
Bungee End Type
Chain Extension
Material
Polyester
Color
Red
Working Load Limit
5400 lb
End Type
Chain Extension
Assembly Strength
16,200 lb
Handle Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.