
3" x 30' Red Ratchet Strap w/ Wire Hooks
Mfr # 7530WH-RED
Zoro # G7342888
product price: $67.85
/eaKey Features
Width
3 in
Bungee End Type
Wire Hook / Double J-Hook
Color
Red
Working Load Limit
5400 lb
Handle Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7530WH-RED
Zoro #
G7342888
UPC #
840086918468
Country of Origin
China
Dimensions
Width
3 in
Lever Length
1 ft
Sling Length
30 ft
Details
Bungee End Type
Wire Hook / Double J-Hook
Color
Red
Working Load Limit
5400 lb
Handle Type
Standard
Assembly Strength
16,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.