Zoro Homepage

3" x 40' Blue Ratchet Strap w/ Chain Extensions

  • Mfr # 7540CE-BLU

  • Zoro # G7360625


product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns

Key Features

Length
40 ft
Width
3 in
Bungee End Type
Chain Extension
Color
Blue
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7540CE-BLU
Zoro #
G7360625
UPC #
840086933553
Country of Origin
Multiple

Dimensions

Length
40 ft
Width
3 in
Lever Length
2.5 ft
Sling Length
40 ft

Details

Item
Ratchet Strap
Bungee End Type
Chain Extension
Color
Blue
Working Load Limit
5400 lb
End Type
Chain Extension
Assembly Strength
16,200 lb
Finish
Zinc Plated
Handle Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.