
3" x 40' Blue Ratchet Strap w/ Flat Hooks
Mfr # 7540FH-BLU
Zoro # G7365559
product price: $74.75
/eaSold in multiples of 2 for $149.50
Key Features
Width
3 in
Bungee End Type
Flat Hook
Color
Blue
Working Load Limit
5400 lb
Handle Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7540FH-BLU
Zoro #
G7365559
UPC #
840086918482
Country of Origin
Multiple
Dimensions
Width
3 in
Lever Length
1 ft
Sling Length
40 ft
Details
Bungee End Type
Flat Hook
Color
Blue
Working Load Limit
5400 lb
Handle Type
Standard
Assembly Strength
16,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.