Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 40' Red Ratchet Strap w/ Flat Hooks

  • Mfr # 7540FH-RED

  • Zoro # G7364134


product price: $71.75
/ea
Sold in multiples of 2 for $143.50

Key Features

Length
40 ft
Width
3 in
Material
Polyester
Color
Red
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7540FH-RED
Zoro #
G7364134
UPC #
840086933584
Country of Origin
Multiple

Dimensions

Length
40 ft
Width
3 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Red
Working Load Limit
5400 lb
End Type
Flat Hook
Finish
Zinc Plated
Assembly Strength
16,200 lb
Handle Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.