
3" x 40' Red Winch Strap with Wire Hook
Mfr # 340WH-R
Zoro # G7361334
product price: $25.49
/eaSold in multiples of 5 for $127.45
Key Features
Color
Red
Length
40 ft
Width
3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340WH-R
Zoro #
G7361334
UPC #
840086935939
Country of Origin
Multiple
Dimensions
Length
40 ft
Width
3 in
Details
Item
Winch Strap
Color
Red
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.