Zoro Homepage

3" x 40' Winch Strap with Chain Extension, 340CE

  • Mfr # 340CE

  • Zoro # G7346616


product price: $38.49
/ea

Key Features

Color
Yellow
Length
40 ft
Width
3 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340CE
Zoro #
G7346616
UPC #
840086935854
Country of Origin
Multiple

Dimensions

Length
40 ft
Width
3 in

Details

Item
Winch Strap
Color
Yellow
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.