
30' Yellow Ratchet Strap w/ Double Stud Fittings On Both Ends
Mfr # 5430DS-Y
Zoro # G7364649
product price: $27.99
/eaKey Features
Length
30 ft
Width
2 in
Bungee End Type
Double Stud Fitting
Material
Polyester
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5430DS-Y
Zoro #
G7364649
UPC #
840086933416
Country of Origin
Multiple
Dimensions
Length
30 ft
Width
2 in
Sling Length
30 ft
Lever Length
1 ft
Details
Item
Ratchet Strap
Bungee End Type
Double Stud Fitting
Material
Polyester
Color
Yellow
Bungee End Material
Polyester webbing
Working Load Limit
1666 lb
End Type
D Ring
Breaking Strength
12,000 lb
Handle Type
Short Handle
Assembly Strength
5000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.