
3/4" x 10' - Crosby 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 34G100QOS-10-CR
Zoro # G7358875
product price: $6,158.99
/eaKey Features
Number of Sling Legs
4
Sling Length
10 ft
Sling Capacity @ 30 Degrees
53,000 lb
Sling Capacity @ 45 Degrees
74,900 lb
Sling Capacity @ 60 Degrees
91,700 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34G100QOS-10-CR
Zoro #
G7358875
UPC #
840086936899
Country of Origin
United States
Dimensions
Sling Length
10 ft
Chain Size
3/4 in
Details
Number of Sling Legs
4
Sling Capacity @ 30 Degrees
53,000 lb
Sling Capacity @ 45 Degrees
74,900 lb
Sling Capacity @ 60 Degrees
91,700 lb
Grade
100
Attachment Type
Sling
Item
Chain Sling
Material
Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.