3/4" x 12' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100
- Mfr # 34G100QOG-12
- Zoro # G7354815
product price:Â
$
3,025.99
/ea
Key Features
Sling Length
12 ft
Sling Capacity @ 30 Degrees
53,000 lb
Sling Capacity @ 45 Degrees
74,900 lb
Sling Capacity @ 60 Degrees
91,700 lb
Attachment Type
Grab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34G100QOG-12
- Zoro #
- G7354815
- UPC #
- 840086924810
- Country of Origin
- United States
- Sling Capacity @ 30 Degrees
- 53,000 lb
- Sling Capacity @ 45 Degrees
- 74,900 lb
- Sling Capacity @ 60 Degrees
- 91,700 lb
- Attachment Type
- Grab
Dimensions
- Sling Length
- 12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.