Shop US CARGO CONTROL
See all product information
Create Account
Eye Bolt 3/4", 12 in Shank, 1-1/2 in ID, Steel, Galvanized
- Mfr # GVEB34X12
- Zoro # G7348524
product price:Â
$
18.39
/ea
Key Features
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-1/2 in
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVEB34X12
- Zoro #
- G7348524
- UPC #
- 840086912251
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.