Shop US CARGO CONTROL
See all product information
Create Account
Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized
- Mfr # GVSEB34X6
- Zoro # G7355007
product price:Â
$
13.79
/ea
Key Features
System of Measurement
Inch
Thread Size
3/4"
Shank Length
6 in
Eye Inside Diameter
1-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVSEB34X6
- Zoro #
- G7355007
- UPC #
- 840086912671
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"
- Shank Length
- 6 in
- Eye Inside Diameter
- 1-1/2 in
- Overall Length
- 8.94 in
- Eye Outside Diameter
- 2-1/4 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized