Shop US CARGO CONTROL
See all product information
Create Account
3/8" x 10' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100
- Mfr # 38G100QOF-10
- Zoro # G7343019
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
4
Sling Length
10 ft
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38G100QOF-10
- Zoro #
- G7343019
- UPC #
- 840086926043
- Country of Origin
- United States
Dimensions
- Sling Length
- 10 ft
- Chain Size
- 3/8 in
Details
- Number of Sling Legs
- 4
- Sling Capacity @ 30 Degrees
- 13,200 lb
- Sling Capacity @ 45 Degrees
- 18,700 lb
- Sling Capacity @ 60 Degrees
- 22,900 lb
- Grade
- 100
- Attachment Type
- Foundry
- Material
- Alloy Steel
- Item
- Chain Sling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.