Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 10' - Pewag 2 Leg Chain Sling w/ Sling Hooks - Grade 120

  • Mfr # 38G120DOS-10

  • Zoro # G7354894


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Sling Length
10 ft
Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38G120DOS-10
Zoro #
G7354894
UPC #
840086937285
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/8 in

Details

Sling Capacity @ 30 Degrees
10,600 lb
Sling Capacity @ 45 Degrees
15,000 lb
Sling Capacity @ 60 Degrees
18,400 lb
Attachment Type
Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.