Zoro Homepage

3/8" x 15', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100

  • Mfr # 38G100DOSLA-15

  • Zoro # G7344820


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Length
15 ft
Sling Capacity @ 30 Degrees
8800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38G100DOSLA-15
Zoro #
G7344820
UPC #
840086920645
Country of Origin
United States

Dimensions

Sling Length
15 ft
Chain Size
3/8 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
8800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Item
Chain Sling
Material
Alloy Steel
Attachment Type
Self-Locking
Features
Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.