Zoro Homepage

3/8" x 18' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100

  • Mfr # 38G100QOS-18

  • Zoro # G7348689


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Length
18 ft
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38G100QOS-18
Zoro #
G7348689
UPC #
840086926388
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
3/8 in

Details

Number of Sling Legs
4
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Grade
100
Attachment Type
Sling
Material
Alloy Steel
Item
Chain Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.