Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 2' Pewag Security Chain Kit w/Viro Lock

  • Mfr # SC3802-LK-PW

  • Zoro # G7356328


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.44 in
Includes
Security Lock; (3) Keys
Inside Length
1.50 in
Size
3/8 in
Inside Width
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC3802-LK-PW
Zoro #
G7356328
UPC #
840086935151
Country of Origin
Austria

Dimensions

Length
2 ft
Overall Width
1.44 in
Inside Length
1.50 in
Size
3/8 in
Inside Width
0.60 in

Details

Item
Security Chain Kit
Includes
Security Lock; (3) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.