Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 11" Fixed End w/ Chain Extension and Bolt Loop

  • Mfr # 402CEBL

  • Zoro # G7365595


product price: $32.19
/ea
Sold in multiples of 5 for $160.95

Key Features

Width
4 in
Bungee End Type
Chain Extension
Color
Yellow
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402CEBL
Zoro #
G7365595
UPC #
840086916822
Country of Origin
Multiple

Dimensions

Width
4 in
Sling Length
11 in

Details

Bungee End Type
Chain Extension
Color
Yellow
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
Breaking Strength
20,000 lb
Assembly Strength
16,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.