Zoro Homepage

4" x 11" Fixed End w/ Wire Hook and Bolt Loop

  • Mfr # 402WHBL

  • Zoro # G7366155


product price: $17.25
/ea
Sold in multiples of 10 for $172.50

Key Features

Length
11 in
Width
4 in
Bungee End Type
Wire Hook / Double J-Hook / Bolt Loop
Color
Yellow
Bungee End Material
Polyester webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402WHBL
Zoro #
G7366155
UPC #
840086916846
Country of Origin
Multiple

Dimensions

Length
11 in
Width
4 in
Sling Length
11 in

Details

Item
Ratchet Fixed End
Bungee End Type
Wire Hook / Double J-Hook / Bolt Loop
Color
Yellow
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Wire Hook
Breaking Strength
20,000 lb
Strap Material
Polyester
Handle Type
Standard
Assembly Strength
16,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.