Zoro Homepage

4" x 20' Green Ratchet Strap w/ Chain Extensions

  • Mfr # 8520CE-GRN

  • Zoro # G7368185


product price: $85.99
/ea
Sold in multiples of 2 for $171.98
Free Shipping & Returns

Key Features

Length
20 ft
Width
4 in
Color
Green
Working Load Limit
5400 lb
End Type
Chain Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8520CE-GRN
Zoro #
G7368185
UPC #
840086918581
Country of Origin
Multiple

Dimensions

Length
20 ft
Width
4 in

Details

Item
Ratchet Strap
Color
Green
Working Load Limit
5400 lb
End Type
Chain Extension
Breaking Strength
20,000 lb (Webbing)
Assembly Strength
16,200 lb
Strap Material
Polyester
Handle Type
Standard
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.