
4" x 20' Green Ratchet Strap w/ Wire Hooks
Mfr # 8520WH-GRN
Zoro # G7367598
product price: $72.79
/eaSold in multiples of 5 for $363.95
Key Features
Length
20 ft
Width
4 in
Bungee End Type
Wire Hook / Double J-Hook
Color
Green
Bungee End Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8520WH-GRN
Zoro #
G7367598
UPC #
840086918635
Country of Origin
Multiple
Dimensions
Length
20 ft
Width
4 in
Lever Length
1 ft
Sling Length
20 ft
Details
Item
Ratchet Strap
Bungee End Type
Wire Hook / Double J-Hook
Color
Green
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
20,000 lb
Handle Type
Standard Long, Wide Handle
Assembly Strength
16,200 lb
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.