Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 20' Red Ratchet Strap w/ Chain Extensions

  • Mfr # 8520CE-RED

  • Zoro # G7367546


product price: $90.29
/ea
Sold in multiples of 2 for $180.58
Free Shipping & Returns

Key Features

Length
20 ft
Width
4 in
Material
Polyester
Color
Red
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8520CE-RED
Zoro #
G7367546
UPC #
840086918598
Country of Origin
Multiple

Dimensions

Length
20 ft
Width
4 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Red
Working Load Limit
5400 lb
End Type
Chain Extension
Breaking Strength
20,000 lb (Webbing)
Assembly Strength
16,200 lb
Handle Type
Standard
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.