
4" x 27' Blue Ratchet Strap w/ D Rings
Mfr # 8527DR-BLU
Zoro # G7362086
product price: $76.99
/eaSold in multiples of 5 for $384.95
Free Shipping & Returns
Key Features
Length
27 ft
Width
4 in
Bungee End Type
D Ring
Material
Polyester
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8527DR-BLU
Zoro #
G7362086
UPC #
840086918703
Country of Origin
China
Dimensions
Length
27 ft
Width
4 in
Lever Length
1 ft
Sling Length
27 ft
Details
Item
Ratchet Strap
Bungee End Type
D Ring
Material
Polyester
Color
Blue
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
D Ring
Breaking Strength
20,000 lb
Assembly Strength
16,200 lb
Finish
Zinc Plated
Handle Type
Standard Long, Wide Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.