Zoro Homepage

4" x 27' Blue Winch Strap with Wire Hook

  • Mfr # 427WH-B

  • Zoro # G7365464


product price: $21.25
/ea
Sold in multiples of 5 for $106.25

Key Features

Color
Blue
Length
27 ft
Width
4 in
Material
Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427WH-B
Zoro #
G7365464
UPC #
840086916976
Country of Origin
Multiple

Dimensions

Length
27 ft
Width
4 in

Details

Item
Winch Strap
Color
Blue
Material
Polyester Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.