Zoro Homepage

4" x 30' Green Ratchet Strap w/ Chain Extensions

  • Mfr # 8530CE-GRN

  • Zoro # G7352189


product price: $94.29
/ea
Sold in multiples of 2 for $188.58
Free Shipping & Returns

Key Features

Length
30 ft
Width
4 in
Material
Polyester
Color
Green
Bungee End Material
Polyester webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8530CE-GRN
Zoro #
G7352189
UPC #
840086918819
Country of Origin
Multiple

Dimensions

Length
30 ft
Width
4 in
Sling Length
30 ft
Lever Length
2.5 ft

Details

Item
Ratchet Strap
Material
Polyester
Color
Green
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Chain Extension
Breaking Strength
20,000 lb
Finish
Zinc Plated
Handle Type
Standard Long, Wide Handle
Assembly Strength
16,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.