Zoro Homepage

4" x 30' Green Ratchet Strap w/ D Rings

  • Mfr # 8530DR-GRN

  • Zoro # G7354438


product price: $80.49
/ea
Sold in multiples of 2 for $160.98
Free Shipping & Returns

Key Features

Length
30 ft
Width
4 in
Bungee End Type
D Ring
Material
Polyester
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8530DR-GRN
Zoro #
G7354438
UPC #
840086918857
Country of Origin
Multiple

Dimensions

Length
30 ft
Width
4 in
Lever Length
1 ft
Sling Length
30 ft

Details

Item
Ratchet Strap
Bungee End Type
D Ring
Material
Polyester
Color
Green
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
D Ring
Breaking Strength
20,000 lb
Handle Type
Standard Long, Wide Handle
Assembly Strength
16,200 lb
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.