
4" x 30' Red Ratchet Strap w/ Wire Hooks
Mfr # 8530WH-RED
Zoro # G7353354
product price: $79.89
/eaSold in multiples of 2 for $159.78
Free Shipping & Returns
Key Features
Length
30 ft
Width
4 in
Bungee End Type
Wire Hook / Double J-Hook
Color
Red
Bungee End Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8530WH-RED
Zoro #
G7353354
UPC #
840086918925
Country of Origin
Multiple
Dimensions
Length
30 ft
Width
4 in
Sling Length
30 ft
Lever Length
1 ft
Details
Item
Ratchet Strap
Bungee End Type
Wire Hook / Double J-Hook
Color
Red
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
20,000 lb
Handle Type
Standard Long, Wide Handle
Finish
Zinc Plated
Assembly Strength
16,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.